Fellowes

30 in D X 72" W X Gray, Laminate; Plastic; Wood


product price: $377.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Width 72"
  • Overall Depth 30 in
  • Material Laminate; Plastic; Wood
  • Number of Drawers 0
  • Number of Shelves 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Fellowes
  • MFR # 9649601
  • Zoro # G5172752
  • UPC #
    43859740130
  • Country of Origin United States
  • Category Desks

Dimensions

Overall Width 72"
Overall Depth 30 in
Width 72"
Work Surface Width 72 in
Depth 30"
Work Surface Depth 30 in

Details

Item Desks
Color Gray
Material Laminate; Plastic; Wood
Number of Drawers 0
Number of Shelves 0
Weight 70 lb
Weight Capacity 220 lb
Work Surface Material Laminate; Plastic; Wood
Base Color Gray
For Use With Fellowes® Levado™ Height Adjustable Base: 9650701
Number of Pedestals 0
Shape Rectangular
Series Fellowes Levado
Load Capacity (Lb.) 220 lb
Thickness 1.13"

Description

Fellowes® Levado Laminate Table Top (Top Only), 72w x 30d, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.