Shop All Desks
Fellowes
30 in D, 72" W, Gray Ash, Laminate; Plastic; Wood
Mfr # 9650201
Zoro # G5172299
product price: $377.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$377.99
Free 30-Day Returns
Key Features
- Overall Width 72"
- Overall Depth 30 in
- Color Gray Ash
- Material Laminate; Plastic; Wood
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 30 in |
Width | 72" |
Depth | 30" |
Work Surface Width | 72 in |
Work Surface Depth | 30 in |
Details
Item | Desks |
Color | Gray Ash |
Material | Laminate; Plastic; Wood |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 37 lb |
Weight Capacity | 220 lb |
Shape | Rectangular |
Series | Fellowes Levado |
Load Capacity (Lb.) | 220 lb |
Number of Pedestals | 0 |
For Use With | Fellowes® Levado™ Height Adjustable Base: 9650701 |
Base Color | Gray Ash |
Work Surface Material | Laminate; Plastic; Wood |
Thickness | 1.13" |
Description
Fellowes® Levado Laminate Table Top (Top Only), 72w x 30d, Gray Ash
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", White, Adhesive, Mold and Mildew Resistant (HTSM2424WP1)
- ACHIM IMPORTING Achim SPPN63SV06 50 x 63 in. Spectrum Rod Pocket Window Curtain Panel; Silver & Gold (SPPN63SV06)
- DESIGN TOSCANO Border Collie Holiday Dog Ornament Sculpture (JH576341)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 24.25" D, 32.75" W, 22.5" H, Black (0007901)
- FELLOWES 30 in D, 72" W, Gray, Laminate; Plastic; Wood (9649601)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- VIRCO 24 in. W, 31.38 in. H, Molded Polypropylene Shell (2400BR)
- Fellowes Desks