Shop All Desks
Fellowes
30 in D, 72" W, 50.25" H, Silver, Steel
Mfr # 9682001
Zoro # G8239350
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 72"
- Overall Depth 30 in
- Overall Height 50.25"
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 30 in |
Overall Height | 50.25" |
Depth | 30" |
Details
Item | Desks |
Color | Silver |
Material | Steel |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 77.6 lbs |
Number of Pedestals | 0 |
For Use With | Fellowes® Table Tops: 9649101, 9649201, 9649301, 964940101, 9649501, 9649601, 9649701, 9649801, 9649901, 9650001, 96510101, 9650201, 9650301, 9650401, 9650501, 9650601 |
Base Color | Silver |
Standards | cUL; uL |
Base Material | Steel |
Series | Fellowes Cambio |
Load Capacity (Lb.) | 176 lb |
Weight Capacity | 176 lb |
Lift Range (Max) | 25.5" |
Description
Fellowes® Cambio Height Adjustable Desk Base (Base Only), 72w x 30d x 50.25h, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 5" Tall, Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3, Decorative (I 9589)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- FELLOWES 30 in D, 72" W, Gray, Laminate; Plastic; Wood (9649601)
- FELLOWES 24 in D, 48" W, White, High-Pressure Laminate (9649101)
- FELLOWES 24-1/4 in D, 31.5" W, 16" H, Black (8091001)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- FELLOWES 30 in D, 60" W, Gray, Laminate; Plastic; Wood (9649501)
- SAUDER Clifford Place L-Shaped Desk Nm A2 (433361)
- Fellowes Desks