Shop All Desks
Fellowes
28.38 in D, 34.38" W, 7.62" H, Black
Mfr # 8215001
Zoro # G201848446
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 34.38"
- Overall Depth 28.38 in
- Overall Height 7.62"
- Color Black
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 34.38" |
Overall Depth | 28.38 in |
Overall Height | 7.62" |
Width | 31.5" |
Work Surface Width | 31-1/2 in |
Work Surface Depth | 24.2 in |
Depth | 28.38" |
Size | 32" |
Keyboard Platform Width (Max) | 31.3" |
Keyboard Platform Depth (Max) | 11.8" |
Details
Item | Desks |
Color | Black |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 36.6 lb |
Features | Keyboard/Mouse Platform Indicator |
Shape | Rectangular |
Series | Fellowes Lotus LT |
Number of Pedestals | 0 |
Standards | BIFMA Tested |
Base Color | Black |
Screen Weight (Max) | 33 lb |
Lift Range (Max) | 15.5" |
Description
Easily transition from sitting to standing with gas spring height adjustment. Flexible set up; spacious top platform holds two monitors or a monitor and laptop and the bottom level perfectly holds a keyboard and mouse. Keep your phone or other accessories within reach with the convenient device channel on top platform. Arrives fully assembled - no complicated instructions, no mounting; just unpack and get started. Work comfortably sitting or standing with 15.5" of adjustment range. Compatible with Fellowes Lotus Monitor Single (8042801) and Dual (8042901) Monitor Arm Kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- BAMBOO54 Handmade Curtain Beads Window Door Shoji Room Divider; Black (5229black)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- OSBORNE WOOD PRODUCTS 38 x 3 38" Table Slide (38" opening) in Soft Maple PR (9056M)
- FELLOWES 30 in D, 72" W, Gray Ash, Laminate; Plastic; Wood (9650201)
- FELLOWES 30 in D, 60" W, Gray, Laminate; Plastic; Wood (9649501)
- FELLOWES 24-1/4 in D, 31.5" W, 16" H, Black (8091001)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- FELLOWES 30 in D, 72" W, Gray, Laminate; Plastic; Wood (9649601)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Black (I 7431)
- Fellowes Desks