Shop All Desks
Fellowes
24.25" D, 32.75" W, 22.5" H, Black
Mfr # 0007901
Zoro # G5174240
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 32.75"
- Overall Depth 24.25"
- Overall Height 22.5"
- Color Black
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 32.75" |
Overall Depth | 24.25" |
Overall Height | 22.5" |
Width | 32" |
Work Surface Width | 32" |
Depth | 24.25" |
Work Surface Depth | 8" |
Size | 24" |
Keyboard Platform Depth (Max) | 12 in |
Minimum Overall Height | 5.5 in |
Keyboard Platform Width (Max) | 32 in |
Max Screen Size | 24 in |
Description
Fellowes® Lotus Sit-Stand Workstation, 32.75w x 24.25d x 5.5 to 22.5h, Black
- •The LotusTM Sit Stand Workstation makes it effortless to add movement to your workday for improved wellness.
- •Patent-pending Smooth Lift TechnologyTM keeps your workstation stable and makes changing positions effortless.
- •Features 22 different height settings and 17” of vertical adjustment so you can work in a position that’s perfect for you.
- •Innovative cord management and device charging slot allow your entire workspace to move freely with you.
- •Arrives fully assembled - no complicated instructions, no mounting, just unpack and get started.
- •Compatible with Fellowes® LotusTM Dual Monitor Arm Kits.
- •BIFMA Tested; Holds up to 35 lbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top with Filler, Green (QI004313.GN.K)
- TRUE Probe (958731)
- BAXTON STUDIO Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet (190-11984-ZORO)
- FELLOWES 30 in D, 72" W, Gray, Laminate; Plastic; Wood (9649601)
- FELLOWES 30 in D, 60" W, Gray, Laminate; Plastic; Wood (9649501)
- FELLOWES 30 in D, 72" W, Gray Ash, Laminate; Plastic; Wood (9650201)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 24 in D, 48" W, White, High-Pressure Laminate (9649101)
- VIRCO 24 in. W, 31.38 in. H, Molded Polypropylene Shell (2400BR)
- Fellowes Desks