Shop All Desks
Fellowes
24 in D, 48" W, White, High-Pressure Laminate
Mfr # 9649101
Zoro # G5174204
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48"
- Overall Depth 24 in
- Color White
- Material High-Pressure Laminate
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 24 in |
Width | 48" |
Depth | 24" |
Work Surface Depth | 24 in |
Work Surface Width | 48 in |
Details
Item | Desks |
Color | White |
Material | High-Pressure Laminate |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 70 lb |
Weight Capacity | 220 lb |
For Use With | Fellowes® Levado™ Height Adjustable Base: 9650701 |
Series | Fellowes Levado |
Work Surface Material | High-Pressure Laminate |
Load Capacity (Lb.) | 220 lb |
Shape | Rectangular |
Base Color | White |
Number of Pedestals | 0 |
Thickness | 1.13" |
Description
Fellowes® Levado Laminate Table Top (Top Only), 48w x 24d, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 42 in W, 72 in L (2MWG3)
- GROSFILLEX 47658004 White Bahia Stacking Resin Chair with Pull-Out Footrest - Pack of 2, 2PK (38347658004PK)
- GRAND DOWN All Season Down Alternative Reversible Blanket Full/Queen-White (BLANKET FQ WH)
- FELLOWES 24-1/4 in D, 31.5" W, 16" H, Black (8091001)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- FELLOWES 30 in D, 72" W, Gray, Laminate; Plastic; Wood (9649601)
- FELLOWES 30 in D, 60" W, Gray, Laminate; Plastic; Wood (9649501)
- GLOBAL INDUSTRIAL Right Handed Return Table, 36W, Gray (240269GY)
- SAUDER Beginning Corner Desk Cc , Desk can be assembled with drawer on the left or right side (429625)
- Fellowes Desks