Shop All Desks
Fellowes
24 in D X 48" W X Gray, Laminate; Plastic; Wood
Mfr # 9649401
Zoro # G5172892
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48"
- Overall Depth 24 in
- Material Laminate; Plastic; Wood
- Number of Drawers 0
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 24 in |
Width | 48" |
Work Surface Width | 48 in |
Work Surface Depth | 24 in |
Depth | 24" |
Details
Item | Desks |
Color | Gray |
Material | Laminate; Plastic; Wood |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 37 lb |
Weight Capacity | 220 lb |
Base Color | Gray |
For Use With | Fellowes® Levado™ Height Adjustable Base: 9650701 |
Series | Fellowes Levado |
Work Surface Material | Laminate; Plastic; Wood |
Shape | Rectangular |
Number of Pedestals | 0 |
Load Capacity (Lb.) | 220 lb |
Thickness | 1.13" |
Description
Fellowes® Levado Laminate Table Top (Top Only), 48w x 24d, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- FELLOWES 30 in D X 72" W X Maple, Laminate; Plastic; Wood (9649901)
- FELLOWES 24.25" D X 32.75" W X 22.5" H, Black (0007901)
- REGENCY 15 D X 35 W X 36 H, Ash Grey, Wood (LHO35AG)
- BESTAR Norma U-Shaped Desk, Walnut Grey & White (181851-000035)
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-BL-GG)
- HON Pedestal Desk, 30" D X 60" W X 29-1/2" H (H38155.N.S)
- Fellowes Desks