Shop All Desks
Fellowes
24-1/4 in D, 32.75" W, 22.5" H, Black, Plastic; Steel
Mfr # 8080301
Zoro # G5174055
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32.75"
- Overall Depth 24-1/4 in
- Overall Height 22.5"
- Material Plastic; Steel
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 32.75" |
Overall Depth | 24-1/4 in |
Overall Height | 22.5" |
Depth | 24.25" |
Details
Item | Desks |
Color | Black |
Material | Plastic; Steel |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 30 lb |
Standards | BIFMA Tested |
Weight Capacity | 35 lb |
Work Surface Material | Plastic |
Load Capacity (Lb.) | 35 lb |
Series | Fellowes Lotus DX |
Features | Keyboard/Mouse Platform Indicator |
Shape | Rectangular |
Base Color | Black |
Base Material | Plastic; Steel |
Number of Pedestals | 0 |
Lift Range (Max) | 17" |
Description
Fellowes® Lotus DX Sit-Stand Workstation, 32.75w x 24.25d x 22.5h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 27" x 40", Black (SN2740BLACK)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- AMERICAN TIME 13-1/8" Roman Face Style Wall Clock, Black (E56BASD301G)
- WAY BASICS Eco Stackable Storage Cube, Natural (BS-285-340-320-CR)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 30 in D, 60" W, Gray, Laminate; Plastic; Wood (9649501)
- FELLOWES 24 in D, 48" W, White, High-Pressure Laminate (9649101)
- FELLOWES 24-1/4 in D, 31.5" W, 16" H, Black (8091001)
- FELLOWES 30 in D, 72" W, Gray Ash, Laminate; Plastic; Wood (9650201)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- MAYLINE Bow Front Desk, 42" D, 72" W, 29-1/2" H, Gray Steel, MDF (Medium Density Fiberboard) - Platform (ABD7242LGS)
- Fellowes Desks