Shop All Desks
Fellowes
24-1/4 in D, 31.5" W, 16" H, Black
Mfr # 8091001
Zoro # G201859992
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 31.5"
- Overall Depth 24-1/4 in
- Overall Height 16"
- Color Black
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 31.5" |
Overall Depth | 24-1/4 in |
Overall Height | 16" |
Depth | 24.25" |
Work Surface Depth | 16.4 in |
Width | 31.5" |
Work Surface Width | 31-1/2 in |
Size | 24" |
Keyboard Platform Depth (Max) | 11.8" |
Keyboard Platform Width (Max) | 31.3" |
Details
Item | Desks |
Color | Black |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 29.6 lb |
Number of Pedestals | 0 |
Series | Fellowes Corsivo |
Shape | Rectangular |
Features | Keyboard/Mouse Platform Indicator |
Base Color | Black |
Lift Range (Max) | 15.5" |
Description
Stay active with the Corsivo Sit-Stand Workstation. Change positions easily with gas spring height adjustment. Work comfortably sitting or standing with 15.5" of height adjustment. The two-tiered larger work surface can accommodate flexible set up options, holding two monitors or a monitor and a laptop. Keep your phone or other accessories within reach with the device channel. Easy assembly only requires the attachment of the optional keyboard platform and you're ready to go! Built for durability and lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Alabaster, Vinyl (493P05)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- BAXTON STUDIO Jericho Black Leather Mid-Century Modern Accent Chair (A-2303)
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- FELLOWES 30 in D, 72" W, Gray Ash, Laminate; Plastic; Wood (9650201)
- FELLOWES 24 in D, 48" W, White, High-Pressure Laminate (9649101)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 30 in D, 72" W, Gray, Laminate; Plastic; Wood (9649601)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- FELLOWES 30 in D, 60" W, Gray, Laminate; Plastic; Wood (9649501)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Black (QI004015.BK)
- Fellowes Desks