Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA3SB4-1-50Z Oblik 5.5 In. Superb Pet Bowl Sapphire
Mfr # NPA3SB4-1-50Z
Zoro # G003766009
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA3SB4-1-50Z
- Zoro # G003766009
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A beautifully designed pet bowl for the super stylish dogs and cats. The slanted shape of the bowl encourages an easier and healthier eating position for your pet. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Suitable for dogs & cats
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material and top quality stainless steel
- Holds up to 1.5 cups ( regular 8 oz measuring cup )
- Best for small to medium breeds
- Color - Sapphire
- Size - 5.5 in.
- Dimension - 6.89 x 6.81 x 8.58 in.
- Item Weight - 2.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gas Engine, Horizontal, 22.5 HP (PA-CH680-3043)
- ILC Replacement For High Tech Pet Ms-4 Digital Collar (MS-4 DIGITAL COLLAR)
- CLASSIC ACCESSORIES Ravenna Deep Seated Lounge Chair Cover, 42"x38", 2PK (55-422-015101-2PK)
- MI-T-M Valve Kit (70-0383)
- UNCONDITIONAL LOVE 1 Quart Wrought Iron Diner- Antique (UN319436)
- MILLER MFG Miller Manufacturing 7in. Galvanized Rabbit Feeder AF7SL (AF7SL)
- TARHONG Canyon Clay Saucer - Indigo Set of 2 (TCT3052CSCI)
- NEW AGE PET Dog Brea Food Pantry/Double Diner, Antiq (EHPD404)
- DOGIPOT Large Adjustable Double Dinner Esspresso (DO87362)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 64oz (ZW150 64)
- LIXIT Quick Lock Flip Top Water Bottle with Valve 1 Bottle (LI392105)
- Felli Pet Pet Bowls & Feeders