Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA3SB4-1-41A Oblik 5.5 In. Superb Pet Bowl Jade
Mfr # NPA3SB4-1-41A
Zoro # G903765959
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA3SB4-1-41A
- Zoro # G903765959
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A beautifully designed pet bowl for the super stylish dogs and cats. The slanted shape of the bowl encourages an easier and healthier eating position for your pet. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Suitable for dogs & cats
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material and top quality stainless steel
- Holds up to 1.5 cups ( regular 8 oz measuring cup )
- Best for small to medium breeds
- Color - Jade
- Size - 5.5 in.
- Dimension - 6.89 x 6.81 x 8.58 in.
- Item Weight - 2.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Breather Gasket (27549S)
- STENS Ignition Coil Magneto Armature For Briggs & Stratton Engines 440-467 (440-467)
- PATRIOT Aluminum Wire, 14 ga., 2640FT (828935)
- DARE GATE HANDLE RUBBER/STL (1247)
- LIXIT Lixit LX00332 32 oz Clear Rabbit Bottle LBC32 (LX00332)
- PETEDGE Guardian Gear Bend-A-Bowl - Small, Orange (ZW6149 12 69)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C534 Mix Dog With Cat Holiday Boxed Cards (C534)
- HARRIS FARMS Harris Farms 4235 3.5 Gallon Large Flock Easy Fill Drinker (186944)
- PETSSTOP PetsStop RDB1-L Mesh Elevated Double Dog Bowl - Large (RDB1-L)
- QT DOG QT Dog SS0214 96 Ounce Embossed Rim Standard Food Bowl (SS0214)
- PET STORE PROS Pet Store Pros RDB18M Seesaw Double Diner M- 2 Qt. (RDB18M)
- Felli Pet Pet Bowls & Feeders