Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA3SB4-1-10S Oblik 5.5 In. Superb Pet Bowl Pink Ruby
Mfr # NPA3SB4-1-10S
Zoro # G703765913
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felli Pet
- MFR # NPA3SB4-1-10S
- Zoro # G703765913
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A beautifully designed pet bowl for the super stylish dogs and cats. The slanted shape of the bowl encourages an easier and healthier eating position for your pet. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Suitable for dogs & cats
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material and top quality stainless steel
- Holds up to 1.5 cups ( regular 8 oz measuring cup )
- Best for small to medium breeds
- Color - Pink Ruby
- Size - 5.5 in.
- Dimension - 6.89 x 6.81 x 8.58 in.
- Item Weight - 2.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Remote Speaker (BXP-ES)
- STENS Head Gasket 465-094 For Tecumseh 34923A (465-094)
- FIRE MAGIC Fire Magic 5110-15 Two Stage Regulator with Hose Propane Application Only (5110-15)
- HEIRLOOM Bypass Pruner (PB21)
- MILLER MFG Chow Hound Dog Feeder 12 LB (2315-12)
- ON TIME FEEDERS On Time Feeders 71537 Elite Feeder with 225 lb Hanger (71537)
- LIXIT Lixit LX00332 32 oz Clear Rabbit Bottle LBC32 (LX00332)
- QT DOG QT Dog 3545 Embossed Rim Large 3 qt Stainless Steel Bowl (3545)
- PETSSTOP PetsStop RDB1-L Mesh Elevated Double Dog Bowl - Large (RDB1-L)
- SCOOCHIE PET PRODUCTS Scoochie Pet Products 475 8 in. Crunchzilla Eco Friendly Water Bottle (475)
- ICONIC PET 32 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 4 Cup (IC302671)
- Felli Pet Pet Bowls & Feeders