Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA3SB3-1-10S Oblik 5.5 In. Lordly Puss Pet Bowl Pink Ruby
Mfr # NPA3SB3-1-10S
Zoro # G803765639
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felli Pet
- MFR # NPA3SB3-1-10S
- Zoro # G803765639
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A beautifully designed pet bowl for the super stylish dogs and cats. The slanted shape of the bowl encourages an easier and healthier eating position for your pet. The shallow Lordly Puss bowls are specially designed for cats with whisker stress or Tea cups with small appetite.
Features- Non slip base
- Dishwasher safe
- Suitable for dogs & cats
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material and top quality stainless steel
- Holds up to 0.5 cup ( regular 8 oz measuring cup )
- Best for all cat breeds
- Color - Pink Ruby
- Size - 5.5 in.
- Dimension - 6.89 x 6.81 x 8.58 in.
- Item Weight - 2.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN PEATMPANY 40LB GDN Mag PeatHumus (5440)
- VANISH Hunting Blind Burlap, Bulk 5-Yard Roll, Mossy Oak Shadowgrass Blades Camo (25320)
- AFTERMARKET Fuel Injection Return T Boot (T23425)
- MTD Rod-Cut Height Loc (747-06355)
- BELLA Cat Bowl Blue (7750)
- PRESTIGE Prints Blue Plain Rubber 1 Feeder Mat For All Pets (A00258)
- PETOSKEY PLASTICS FG-P9921-01 TALL KITCHEN DRAWSTRING 13GAL 70BX (FG-P9921-01N)
- VAN NESS PLASTIC MOLDING CO Van Ness Plastic Molding Auto Waterer 3 Liter - AW3 (VA37390)
- BOSS PET Dishes Small Sgl Bowl Ss 1Qt (ZW150 32)
- PET LODGE Pet Lodge CH50 Pet Feeder, 50 lb Volume Capacity, Galvanized Steel (CH50)
- PETPRIDE Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (PE2642636)
- Felli Pet Pet Bowls & Feeders