Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA3SB1-1-50Z Oblik 5.5 In. Supreme Pet Bowl Sapphire
Mfr # NPA3SB1-1-50Z
Zoro # G103765674
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA3SB1-1-50Z
- Zoro # G103765674
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A beautifully designed pet bowl for the super stylish dogs and cats. The slanted shape of the bowl encourages an easier and healthier eating position for your pet. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Suitable for dogs & cats
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8 oz measuring cup )
- Best for small to medium breeds
- Color - Sapphire
- Size - 5.5 in.
- Dimension - 6.89 x 6.81 x 8.58 in.
- Item Weight - 1.95 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pressure Switch (22-0171)
- BIRD-X Electronic Bird Repeller (BXP-PRO2-220)
- OREGON ControlCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 13" (138PXLBK095)
- STENS New Wheel Assembly For Wheel Size 4.10X3.50-4, Tread Sawtooth, Bore Size 1 In., Rim Size 4 In. (175-503)
- PETSSTOP PetsStop RDB13-L Baron Double Raised Dog Bowl; Large - Black (RDB13-L)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C534 Mix Dog With Cat Holiday Boxed Cards (C534)
- A&E CAGE A&E Cage AE1529 20 oz Screw; Stainless Steel Coop Cup (AE1529)
- WOODLINK Mini Thistle Feeder (23868)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls for Food and Water | Dogs / Cats 48-Fl Oz (975685JCY)
- REMINGTON Green Plastic 28 qt Pet Food Container For All Animals (296001)
- CONTROL SOLUTIONS Eraser AP Herbicide 25 Gallon MART4320 2PK (016864)
- Felli Pet Pet Bowls & Feeders