Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA2SB5-1-299C-919 Kaleido 7 In. Good Manners Pet Bowl Aqua
Mfr # NPA2SB5-1-299C-919
Zoro # G203765666
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA2SB5-1-299C-919
- Zoro # G203765666
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A kaleidoscope of beautiful colors to choose from make it easy to match your Kaleido bowl to your interior. The paw shape barriers will surely teach Fido some table manners and help reduce the risk of bloating, forming of extra gas, GDV. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base5
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8oz measuring cup )
- Best for small to medium breeds
- Color - Aqua
- Size - 7 in.
- Dimension - 10.23 x 10.23 x 8.78 in.
- Item Weight - 3.79 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Cast Iron Griddle 16.75 in. L X 9.5 in. W 1 pk (08103ACE)
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer 16Oz By Bare Ground (TP-16)
- STENS Fuel Cap For Wacker Oem : 81072 125-100 (125-100)
- CAMCO Rv Blow Out Plug Plastic (36103)
- FORTEX FORTIFLEX Feeder Pan, 3 gal Volume, Rubber (CR350)
- PETS STOP Pets Stop RSB13 Baron Heavy Duty Raised Dog Bowl - Small (RSB13)
- PAWSMARK 6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting (QI004104)
- ALLIED PRECISION HEATED PET BOWL 1 QT (1B)
- PAWPLE Automatic Pet Feeder Food Dispenser for Cats, Dogs, Small Pets (PAWAUFD)
- QT DOG QT Dog SS0122 32 Ounce Standard Food Bowl (SS0122)
- ON TIME FEEDERS On Time Feeders 42100 Tomahawk VL Feeder with 150 lb Hanger (42100)
- Felli Pet Pet Bowls & Feeders