Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA2SB4-1-299C-919 Kaleido 7 In. Supreme Pet Bowl Aqua
Mfr # NPA2SB4-1-299C-919
Zoro # G203765635
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA2SB4-1-299C-919
- Zoro # G203765635
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A kaleidoscope of beautiful colors to choose from make it easy to match your Kaleido bowl to your interior. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 4 cups ( regular 8oz measuring cup )
- Best for large to giant breeds
- Color - Aqua
- Size - 7 in.
- Dimension - 10.23 x 10.23 x 8.78 in.
- Item Weight - 3.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Ender Sedge Rts Pt (070)
- ZORO APPROVED SUPPLIER Clean and Clear 150 Predator 150 Replacement Pool Filter Compatible Cartridge PAP150-4/C9415/FC-0687 (WP.PNA0687)
- GALLAGHER NORTH AMERICA Gallagher North America 216832 M120 60 Acres Fence Charger (216832)
- LIPPERT 63IN SMART ARM ASSEMBLY, WHITE (759404)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 64oz (ZW150 64)
- LOVING PETS Loving Pets 7405MBM Medium Dog Bella Bowl (8361370)
- CFD Miller BB64 Bunny Bottle Water Bottle - 64 oz (1613876)
- QT DOG QT Dog SS0214 96 Ounce Embossed Rim Standard Food Bowl (SS0214)
- DOGIPOT Dog Bowl, L, 10"W, 2-1/2"D, Dishwasher Safe (1701-L)
- PETEDGE Heavy Stainless Steel Mirror Finish Dish 3 Qt (ZW150 96)
- ARF PETS Automatic Pet Feeder Food Dispenser with Timer - Up to 4 Meals a Day (APAFNEW2)
- Felli Pet Pet Bowls & Feeders