Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA2SB4-1-205-919 Kaleido 7 In. Supreme Pet Bowl Citrus
Mfr # NPA2SB4-1-205-919
Zoro # G703765685
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA2SB4-1-205-919
- Zoro # G703765685
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A kaleidoscope of beautiful colors to choose from make it easy to match your Kaleido bowl to your interior. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 4 cups ( regular 8oz measuring cup )
- Best for large to giant breeds
- Color - Citrus
- Size - 7 in.
- Dimension - 10.23 x 10.23 x 8.78 in.
- Item Weight - 3.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDQ COLLAR CHAIN 3.5MM 22"" (12522)
- AFTERMARKET Stake Pocket (10 Pack) (TLU28-0038)
- DAYTON Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0DE1)
- LIPPERT 63IN SMART ARM ASSEMBLY, WHITE (759404)
- ARF PETS Automatic Pet Feeder Food Dispenser with Timer - Up to 4 Meals a Day (APAFNEW2)
- PAWSMARK Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs (QI003699.P)
- REMINGTON Green Plastic 28 qt Pet Food Container For All Animals (296001)
- BOSS PET Dishes Small Sgl Bowl Ss 1Qt (ZW150 32)
- ON TIME FEEDERS On Time Feeders 71537 Elite Feeder with 225 lb Hanger (71537)
- PETS STOP Pets Stop RDB1-M Mesh Double Elevated Double Dog Bowl - Medium (RDB1-M)
- KANE MFG CO. Kane Big Bin Dog Food Dispenser Black (BBD-2)
- Felli Pet Pet Bowls & Feeders