Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA2SB2-1-499-919 Kaleido 5.5 In. Good Manners Pet Bowl Lime
Mfr # NPA2SB2-1-499-919
Zoro # G603765808
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA2SB2-1-499-919
- Zoro # G603765808
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A kaleidoscope of beautiful colors to choose from make it easy to match your Kaleido bowl to your interior. The paw shape barriers will surely teach Fido some table manners and help reduce the risk of bloating, forming of extra gas, GDV. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base5
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8oz measuring cup )
- Best for small to medium breeds
- Color - Lime
- Size - 5.5 in.
- Dimension - 7.91 x 7.95 x 6.65 in.
- Item Weight - 1.81 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Live Animal Trap, 42 In. L, 15 In. W (495N)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- ILC Replacement for Power Wheels Dml91 Dune Racer Extreme Bumper FOR Dune Racer (DML91 DUNE RACER EXTREME BUMPER FOR DUNE RACER PO)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Female NPT Water Hose Fitting - Swivel (FGF008S)
- QT DOG QT Dog 3540 ProSelect Small 1 qt Stainless Steel Standard Bowl (3540)
- MILLER MFG CO Miller Mfg Co Inc Rubber Feed Pan- Black 8 Quart - HP8 (464353)
- PETEDGE ProSelect Stainless Steel Coop Cup 16oz (ZW991 20)
- MILLER MFG Miller Manufacturing 5 Gallon Double Wall Fount 9835 (9835)
- MILLER MFG Chow Hound Dog Feeder 25 LB (2315-25)
- TDI BRANDS TDI Brands TDI48177T Sand Glass Bird Bowl with Mat Rim (TDI48177T)
- SERENELIFE Automatic Pet Feeder (SLAPF30)
- Felli Pet Pet Bowls & Feeders