Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA2SB2-1-205-919 Kaleido 5.5 In. Good Manners Pet Bowl Citrus
Mfr # NPA2SB2-1-205-919
Zoro # G303765597
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA2SB2-1-205-919
- Zoro # G303765597
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A kaleidoscope of beautiful colors to choose from make it easy to match your Kaleido bowl to your interior. The paw shape barriers will surely teach Fido some table manners and help reduce the risk of bloating, forming of extra gas, GDV. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base5
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8oz measuring cup )
- Best for small to medium breeds
- Color - Citrus
- Size - 5.5 in.
- Dimension - 7.91 x 7.95 x 6.65 in.
- Item Weight - 1.81 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Bent, 1/2" x 5 5" x3" x2" (A-HPB105)
- GARDEN ZONE POULTRY NETTING 48""X50' (184850)
- POLAR TECH High Output Salt Broadcast Spreader, 50LB (90950)
- RAID Essentials Organic Spray Insect Killer 12 oz (2364)
- ON TIME FEEDERS On Time Feeders 71536 Lifetime Feeder with 225 lb Hanger (71536)
- ON TIME FEEDERS On Time Feeders 73500 20 gal Shakedown Feeder; Black - Extra Large (73500)
- WESTMINSTER PET Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl (134629)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 64oz (ZW150 64)
- PRESTIGE Prints Blue Plain Rubber 1 Feeder Mat For All Pets (A00258)
- PETEDGE Guardian Gear Bend-A-Bowl - Small, Orange (ZW6149 12 69)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- Felli Pet Pet Bowls & Feeders