Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA2SB1-1-299C-919 Kaleido 5.5 In. Supreme Pet Bowl Aqua
Mfr # NPA2SB1-1-299C-919
Zoro # G203765925
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA2SB1-1-299C-919
- Zoro # G203765925
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A kaleidoscope of beautiful colors to choose from make it easy to match your Kaleido bowl to your interior. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8oz measuring cup )
- Best for small to medium breeds
- Color - Aqua
- Size - 5.5 in.
- Dimension - 7.91 x 7.95 x 6.65 in.
- Item Weight - 1.66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOR/RYDE Use With 2nd Generation StepAbove 3 Step RV Steps, Black, Powder Coated (STP214-121H)
- LOCKEY Lockey: Extension Kit 2000 2" up to 5" (LK-EXTKIT-2000)
- MILLER MFG Fence Feeder Rubber 18 qt. (1920)
- GENERAC Recoil (0J58620170)
- ARF PETS Automatic Pet Feeder Food Dispenser with Timer - Up to 4 Meals a Day (APAFNEW2)
- REINCARNATION 32 oz. Color Splash Stainless Steel Double Diner - Red (RE499686)
- QT DOG QT Dog 3540 ProSelect Small 1 qt Stainless Steel Standard Bowl (3540)
- ICONIC PET LLC Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl (51415)
- LIXIT Lixit 250-00840 Lixit Faucet Dog Waterer L100 (250-00840)
- RENIN US Renin Us 209381 2 gal Crock Weight - Pack of 2 (209381)
- ICONIC PET LLC Iconic Pet 51414 32 oz. Stainless Steel Non-Skid Pet Bowl (51414)
- Felli Pet Pet Bowls & Feeders