Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA2SB1-1-102-919 Kaleido 5.5 In. Supreme Pet Bowl Fuchsia
Mfr # NPA2SB1-1-102-919
Zoro # G903766093
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA2SB1-1-102-919
- Zoro # G903766093
- Country of Origin China
- Category Pet Bowls & Feeders
Description
A kaleidoscope of beautiful colors to choose from make it easy to match your Kaleido bowl to your interior. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8oz measuring cup )
- Best for small to medium breeds
- Color - Fuchsia
- Size - 5.5 in.
- Dimension - 7.91 x 7.95 x 6.65 in.
- Item Weight - 1.66 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRO Station Bait Roach (T500)
- HORSEMENS PRIDE 2 Step Mounting Block RED (1166-RE)
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Black (HC 315 B)
- TARPS NOW 6 ft x 8 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-0608)
- LIXIT Lixit LX00332 32 oz Clear Rabbit Bottle LBC32 (LX00332)
- MILLER MFG Chow Hound Dog Feeder 12 LB (2315-12)
- UNCONDITIONAL LOVE 1 Quart Wrought Iron Diner- Antique (UN319436)
- HARRIS FARMS Harris Farms 1214 36 in. Galvanized Chicken Feeder (192058)
- WOODLINK Mini Thistle Feeder (23868)
- FORTEX FORTIFLEX Feeder Pan, 3 gal Volume, Rubber (CR350)
- BERGAN Stainless Steel Bowl 17 cups Silver 11.2" x 11.2" x 4" (88078)
- Felli Pet Pet Bowls & Feeders