Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet NPA1SB2-1-10S Kristal 5.5 In. Good Manners Pet Bowl Pink Ruby
Mfr # NPA1SB2-1-10S
Zoro # G403766081
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # NPA1SB2-1-10S
- Zoro # G403766081
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Sleek, square, modernist, design to fit any décor. The paw shape barriers will surely teach Fido some table manners and help reduce the risk of bloating, forming of extra gas, GDV.
Features- Non slip base
- Dishwasher safe
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8oz measuring cup )
- Best for small to medium breeds
- Color - Pink Ruby
- Size - 5.5 in.
- Dimension - 7.45 x 7.5 x 6.5 in.
- Item Weight - 2.47 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND MANUFACTURING Telescopic Mtl Fan Rake (LH013)
- ANNIN FLAGMAKERS 2Pk Spin Flag Fastener (2838)
- WATER RIGHT 50 Ft Coil Hose - Black (PCH-050-BK)
- VALTERRA Phoenix Faucets by Valterra PF266201 Exterior Shower Kit Box with 59" Vinyl Hose - White (PF266201)
- PETEDGE Stainless Steel Hanging Bowl 16oz (ZW990 20)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- PETOSKEY PLASTICS FG-P9921-01 TALL KITCHEN DRAWSTRING 13GAL 70BX (FG-P9921-01N)
- REINCARNATION 32 oz. Color Splash Stainless Steel Double Diner - Red (RE499686)
- PET STORE PROS Pet Store Pros RDB18M Seesaw Double Diner M- 2 Qt. (RDB18M)
- GIBSON HOME Gibson Home 113253.01 7.5 in. Jovial St. Nick; Santa Cookie Jar (113253.01)
- MILLER MFG Waterboy Travel Water Bowl (2295)
- Felli Pet Pet Bowls & Feeders