Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet MPA1SB2-1-822 Kristal 5.5 In. Good Manners Pet Bowl Smoky Quartz
Mfr # MPA1SB2-1-822
Zoro # G603766133
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # MPA1SB2-1-822
- Zoro # G603766133
- Country of Origin China
- Category Pet Bowls & Feeders
Description
Sleek, square, modernist, design to fit any décor. The paw shape barriers will surely teach Fido some table manners and help reduce the risk of bloating, forming of extra gas, GDV.
Features- Non slip base
- Dishwasher safe
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8oz measuring cup )
- Best for small to medium breeds
- Color - Smoky Quartz
- Size - 5.5 in.
- Dimension - 7.45 x 7.5 x 6.5 in.
- Item Weight - 2.47 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Ratchet Strap WLL stamped, Width 2" For Industrial Tractors; (3014-1101)
- LEISURE SPORTS Fishing Pole 64-Inch Fiberglass Stainless-Steel Rod and Pre-Spooled Reel Combo for Casting (Black) (562822LJI)
- IK SPRAYERS IK Pro Strap (82671420)
- THE OUTDOOR PLUS 24 Square Maya Water Bowl - GFRC Concrete - Natural Gray - (OPT-24SWO-NGY)
- MILLER MFG 50 Pint Blue Cage Cups (ACU1BLUE)
- QT DOG QT Dog 3544 Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (3544)
- MILLER MFG Heated Pet Bowl 5 QUART (3569-5)
- BOSS PET Dishes Small Sgl Bowl Ss 1Qt (ZW150 32)
- MILLER MFG Miller Manufacturing 7in. Galvanized Rabbit Feeder AF7SL (AF7SL)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- ON TIME FEEDERS On Time Feeders 49000 Tomahawk VL Feeder Only (49000)
- Felli Pet Pet Bowls & Feeders