Shop All Pet Bowls & Feeders
Felli Pet
Felli Pet 7PRA01SB1-1-52D926 Natti 4.5 In. Supreme Pet Bowl Cobalt
Mfr # 7PRA01SB1-1-52D926
Zoro # G403765978
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felli Pet
- MFR # 7PRA01SB1-1-52D926
- Zoro # G403765978
- Country of Origin China
- Category Pet Bowls & Feeders
Description
The Natti Collection is specially designed for those furry kids who need their momz and dadz cleaning up their mess after each meal. The outer rim of the Natti bowl will stop the kibbles from falling all over the ground. You can just pour the kibbles back to the inner bowl from the tip of the elliptical end. If you are afraid of buds getting to the foodz, just add some water around the rim of the bowl to create a water barrier.
Features- Non slip base
- Dishwasher safe
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material and top quality stainless steel
- Holds up to 250ml water and 3/4 cup of food ( regular 8 oz measuring cup )
- Best for small to medium breeds
- Color - Cobalt
- Size - 4.5 in.
- Dimension - 9.17 x 9.25 x 5.24 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Quick Cable 105038-050 MAX Copper Lug, Straight Unplated - 6 Gauge x 3/8" Stud, 50 PCS (105038-050)
- MSI Red Polished 0.5 Cu. Ft . 3 Cm To 5 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0159)
- DEWALT Cordless String Trimmer, 50In Shaft L (DCST922B)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR8)
- PETEDGE 8 oz Pro Select Heavy Stainless Steel Dish Mirror Finish (PE433693)
- SERENELIFE Anti-Spill Pet Food Bowl, SLTDG66 (SLTDG66)
- ICONIC PET LLC Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl (51415)
- FARM INNOVATORS Farm Innovators H-4815 Floating De-Icer; 1500W (187555)
- PETEDGE ProSelect Stainless Steel Coop Cup 16oz (ZW991 20)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- PAWSMARK 6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting (QI004104)
- Felli Pet Pet Bowls & Feeders