Shop All Cultivators and Tillers
Feldmann Engineering & Manufacturing Co
Replacement Tines for TurfVent 32" Aerators
Mfr # 3190
Zoro # G302702197
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Tines 32"
- Length 8.6
- Width 5.3
- Height 4.4
- Wheel Dia. 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Feldmann Engineering & Manufacturing Co
- MFR # 3190
- Zoro # G302702197
- UPC # 89962031901
- Country of Origin United States
- Category Cultivators and Tillers
Dimensions
Width of Tines | 32" |
Length | 8.6 |
Width | 5.3 |
Height | 4.4 |
Wheel Dia. | 4.8 |
Description
Replacement tines for TurfVent 32"W aerators. Fits both pull-type (Item # 147643) and three-point hitch (Item # 147646) aerators. Pkg. of 32 tines.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x40)
- B&B CHARCOAL Lump Charcoal Mesqt 8Lb (00050)
- OREGON Logger Filing Vise (26368A)
- AFTERMARKET New Oil Filter Made Fits Case-IH Harvester 275 276 354 374 384 434 B41 (3110452R1)
- FELDMANN ENGINEERING & MANUFACTURING CO Replacement Tines for TurfVent 48"W Aerators (3191)
- CORONA TOOLS Garden Cultivator (CT 3030I)
- TROY-BILT 21AK146G766 Garden Cultivator, 6 to 12 in W Max Tilling, 5 in D Max Tilling, 4-Cycle Engine (21BKC304766/21AKC)
- MIDWEST QUALITY GLOVES Midwest Quality Gloves 215486 Paw Patrol Cultivator; Pink (215486)
- EARTHWISE 40V 11" Tiller (TC70040EW)
- EUROGARDEN EUROGARDEN RP40170 Garden Gator Cultivator 3-Tine (RP40170)
- LAWN & GARDEN CULTIVATOR POLY HANDL 9"" (GT0112G)
- Feldmann Engineering & Manufacturing Co Cultivators and Tillers