Shop All Shears, Pruners & Loppers
Felco
Universal Cutter/Shear
Mfr # FELCO CP
Zoro # G709768246
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Pressed Steel
- Blade Material Hardened Steel
- Cutting Capacity 0.5 in.
- Overall Length 8.07 in.
- Weight 0.64 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # FELCO CP
- Zoro # G709768246
- UPC # 783929200026
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 8.07 in. |
Details
Handle Material | Pressed Steel |
Blade Material | Hardened Steel |
Cutting Capacity | 0.5 in. |
Weight | 0.64 lb |
Blade Type | Bypass |
Handle Type | Universal |
Handle | Medium Size |
Description
A universal tool for clean, precise cutting of wood, paper, cardboard, wire, sheet metal, mesh, leather, packing straps, rubber, plastic and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMX INDUSTRIES Blubird Ag-Lite Bsal3415 Rubber Hot & Cold Water G (BSAL3415)
- MILLER MFG BASE WATERING 11""D (780)
- OREGON On/Off Switch for Bench Grinder & Rivet Spinner (109879)
- KINGSFORD PRODUCTS 16LB Mesquite Charcoal (32075)
- FELCO Replacement Springs for FELCO Pruners (33270)
- FELCO Knife, Grafting And Pruning (1.92 00)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 22)
- FELCO FELCO F4 Replacement Nut and Bolt Kit (4/90 F4)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- FELCO Replacement Cutting Blades for FELCO F2, F4, F11 (44230)
- GARDENCARE Replacement Tapener Blade Fits MAX HTB 3PK (GA611192)
- Felco Shears, Pruners & Loppers