Shop All Shears, Pruners & Loppers
Felco
Two-Hand, Pruning Shear - Lopper
Mfr # FELCO 22
Zoro # G7566085
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Phtalatte Free Aluminum
- Type Two Hand Pruning Shear
- Features Non Slip Handle; Comfortable Handle; Wide Opening Cutting Head; Rugged And Extreme Reliability; Red Handle; Made Under 100% Renewable Energy; Replacable Parts; Shock Absorbing Rubber; Ergonomical Cushioned
- For Use With Pruning Branches Safe; Cut Through Large Wood; Heaviest-Duty Pruning
- Cutting Capacity (In.) 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # FELCO 22
- Zoro # G7566085
- UPC # 783929300412
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Phtalatte Free Aluminum |
Type | Two Hand Pruning Shear |
Features | Non Slip Handle; Comfortable Handle; Wide Opening Cutting Head; Rugged And Extreme Reliability; Red Handle; Made Under 100% Renewable Energy; Replacable Parts; Shock Absorbing Rubber; Ergonomical Cushioned |
For Use With | Pruning Branches Safe; Cut Through Large Wood; Heaviest-Duty Pruning |
Item | Shear |
Cutting Capacity (In.) | 1.77" |
Description
Two-Hand,Pruning Shear - Lopper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Black Griddle Cover (5483)
- RANGEMASTER Rangemaster Class 3 Series 7203 Barbed Wire, 15-1/2 ga, 1320 ft L, 4-Barbed Point (7203)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0507)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- FELCO Replacement Springs for FELCO Pruners (33270)
- FELCO 221 Series Curved Lopper (F221-80)
- FELCO One-Hand, Pruning Shear (FELCO 2)
- FELCO Replacement Cutting Blades for FELCO F13 (13/3)
- FELCO Pruning Saw, 13 Inch Curved Blade with Holster (FELCO 630)
- FELCO Replacement Cutting Blades for FELCO F6 (44350)
- FISKARS 96086935J Softgrip Garden Shear (502943)
- Felco Lawn & Garden Tools