Shop All Shears, Pruners & Loppers
Felco
Two-Hand, Pruning Shear - Lopper
Mfr # FELCO 200A-50
Zoro # G7565960
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Blade Material Hardened Steel
- Type Two Hand Pruning Shear
- Features Non Sticking Sap Grooved; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Made Under 100% Renewable Energy; Replacable Parts; Shock Absorbing Rubber; Angled Cutiing Head; Toothed Anvil Blade; Ergonomics; Fine Tapered Cutting Head; Interchangeable Handle; Comfortable Manuevering
- For Use With Pruning Branches Safe; Cut Through Large Wood; Heaviest-Duty Pruning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # FELCO 200A-50
- Zoro # G7565960
- UPC # 783929100500
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 19.7" |
Details
Handle Material | Aluminum |
Blade Material | Hardened Steel |
Type | Two Hand Pruning Shear |
Features | Non Sticking Sap Grooved; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Made Under 100% Renewable Energy; Replacable Parts; Shock Absorbing Rubber; Angled Cutiing Head; Toothed Anvil Blade; Ergonomics; Fine Tapered Cutting Head; Interchangeable Handle; Comfortable Manuevering |
For Use With | Pruning Branches Safe; Cut Through Large Wood; Heaviest-Duty Pruning |
Item | Shear |
Description
Two-Hand,Pruning Shear - Lopper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tire-15 X 6 X 6 Rn (734-04240A-0901)
- REPELLEX Mole/Gopher Repellent, 32 oz. Weight (10505)
- OREGON Scrench Chain Saw Tool (512959)
- EQUINE MANAGEMENT GEL-EZE Non Slip Pad (1390)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- FELCO One-Hand, Pruning Shear (FELCO 11)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (640/3)
- FELCO 221 Series Curved Lopper (F221-80)
- FELCO Knife, Grafting And Pruning (3.90 20)
- FELCO Replacement Cutting Blades for FELCO F2, F4, F11 (44230)
- CORONA TOOLS Shear Lopping Bypass 36In Lgth (AL 8482)
- Felco Shears, Pruners & Loppers