Shop All Cordless Tool Accessories
Felco
Standard Capacity Battery for Power Blade Pruners,
Mfr # 880 195
Zoro # G610074986
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 36V
- Battery Chemistry Lithium-ion
- Battery Capacity 2.7 amp hr
- Length 155 mm
- For Use With Electric Pruning Shears
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felco
- MFR # 880 195
- Zoro # G610074986
- UPC # 783929405872
- Country of Origin Switzerland
- Category Cordless Tool Accessories
Dimensions
Length | 155 mm |
Details
Voltage | 36V |
Item | Compact Battery Pack |
Battery Chemistry | Lithium-ion |
Battery Capacity | 2.7 amp hr |
For Use With | Electric Pruning Shears |
Charging Time | 90 min |
Battery Life per Charge | Up to 8 hr |
Battery Output | 97.2 Wh |
Rechargeable | Yes |
Fits | FELCO 882 Powerpack Carrying System |
Description
Lightweight yet powerful, Felco's 36v Lithium-Ion Li-Ion battery gives your electric shears the power to keep going. The 2.7 Ah battery goes for hours, and charges in as little as 90 minutes. New design also gives this battery 25 percent more life than its predecessor. Felco's ultra-ergonomic carrying system keeps the battery out of the way, while offering customizable carrying options for minimum strain. Though suitable for most pruning jobs, Felco also offers a 5.4 Ah battery for more intensive cutting or longer days
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- BETA Lump Hammer, Wooden Shaft, 2000mm (013800220)
- MORSE 177153 MHS Advanced Hole Saw, 15/16 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 1/2-20 (MHS15)
- MILWAUKEE TOOL Stator & Pcba Assy (ML14-20-1120)
- BOSCH CORE18V Starter Kit 18V with (2) CORE18V 8.0 Ah Performance Batteries (GXS18V-13N24)
- SENIX 20 Volt Max* 5.0 Ah Lithium-ion Battery (B50X2)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Cutting Jaw (49-16-2777)
- MILWAUKEE TOOL M18 / M12 Vehicle Charger (48-59-1810)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1850)
- EGO Battery Charger, Li-Ion, 1 Port (CHX5500)
- Felco Cordless Tools