Shop All Shears, Pruners & Loppers
Felco
Sharpening, Stone
Mfr # FELCO 902
Zoro # G7565866
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Special Application Hoof clippers
- Material Corundum
- Features Right And Left Hand Users; Versatile Stone For Wet Or Dry Sharpening; Abrasion Easy With Sligh Pressure; Ensure Long Life Of Tools
- Overall Length (In.) 3.93701"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felco
- MFR # FELCO 902
- Zoro # G7565866
- UPC # 783929400716
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 3.93701" |
Details
Type | Special Application Hoof clippers |
Material | Corundum |
Features | Right And Left Hand Users; Versatile Stone For Wet Or Dry Sharpening; Abrasion Easy With Sligh Pressure; Ensure Long Life Of Tools |
Item | Sharpening Tool |
Description
Sharpening,Stone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Virginia State Flag, 3x5 Ft (145660)
- CB-80 CB-80 Insecticide (17oz) (11008370)
- ROUNDUP Roundup Sprayer Parts Repair Kit (181538)
- MTD Handle-Vsp Drive (731-09730B)
- FELCO Forged Aluminum Lopper with Straight Cutting Head, 16.9 Inch Length (1120)
- FELCO 7/3-1 Replacement Kit 1 x 7/3, 1 x 2/11, 1 x 2/30 (37075)
- FELCO All-Purpose Sharpener (ISTOR 10)
- FELCO Ergonomic, Rotating-Handle, Left-Handed Pruner (FELCO 17)
- FELCO Knife, Grafting And Pruning (3.90 20)
- FELCO Knife, Grafting And Pruning (1.92 00)
- WOODLAND TOOLS DuraLight 7.25 in. High Carbon Steel Lopper (20-3004-100)
- Felco Lawn & Garden Tools