Shop All Wire Stripper & Cutter Parts
Felco
Replacement Blade, for Mfr. No. C16
Mfr # C16-5
Zoro # G9606177
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Felco
- For Use With Mfr. No. C16
- Overall Length 5 in
- Impact Rated No
- For Use With Mfr. Model Number C16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # C16-5
- Zoro # G9606177
- UPC # 736791001628
- Country of Origin Switzerland
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 5 in |
Details
Fits Brand | Felco |
For Use With | Mfr. No. C16 |
Item | Replacement Blade |
Impact Rated | No |
For Use With Mfr. Model Number | C16 |
Compatible with Manufacturer Model Number | C16 |
Compatible with Manufacturer Part Number | C16 |
Compatible with Manufacturer Model Number [NEW] | C16 |
Compatible Manufacturer Part Number | C16 |
Compatible Manufacturer Model Number | C16 |
For Use with Mfr. Model Number | C16 |
Description
Replacement Blade, Compatible with Grainger Part Number 12R374, Compatible with Manufacturer Model Number C16, Overall Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (704129)
- K-TOOL INTERNATIONAL Bnt End Pry Bar Set, Scrwdrver Hndl, 4pcs. (KTI-19240)
- EAGLE TOOL US Switch Bit Hex Driver Set (ETAKIT1)
- FELCO Spare Parts Kit, for Mfr. No. C16 (C16/90)
- CRESCENT H.K. PORTER Cuttr Wire/Rope/Cable7.5 (0690TN)
- ALLPAX Center Pin Ferrule (AX1613)
- DMC TURRET HEAD TH1A (M22520102)
- JONARD TOOLS Replacement Blade For Rcs-30 (RCS-30RB)
- PROSKIT Replacement Blade for 900-112 (900-112B)
- MILWAUKEE TOOL 400 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B400)
- Felco Hand Tool Parts