Shop All Shears, Pruners & Loppers
Felco
Pull-Stroke, Pruning Saw
Mfr # FELCO 621
Zoro # G7565875
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Phtalatte Free
- Blade Material Chrome-Plated Hardened Steel
- Features Right Hand Pruning; Light Weight; Non Sticking Sap Grooved; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Replacable Parts; Shock Absorbing Rubber; Angled Cutting Head; Red Handle; Concave Blade With Optimized Teeth
- For Use With Pruning Branches Safe; Cut Through Large Wood; Heaviest-Duty Pruning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # FELCO 621
- Zoro # G7565875
- UPC # 783929100593
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Phtalatte Free |
Blade Material | Chrome-Plated Hardened Steel |
Features | Right Hand Pruning; Light Weight; Non Sticking Sap Grooved; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Replacable Parts; Shock Absorbing Rubber; Angled Cutting Head; Red Handle; Concave Blade With Optimized Teeth |
For Use With | Pruning Branches Safe; Cut Through Large Wood; Heaviest-Duty Pruning |
Item | Saw |
Description
Pull-Stroke,Pruning Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Hose Mender Kit Plastic (58097N)
- ILC Replacement For Ezgo / Cushman / Textron 612778 (Ezgo / Cushman / Textron 612778)
- MTD Cable-Pto Handle (946-05087D)
- MTD Pulley-Half-1/2 V (756-0569)
- FELCO Knife, Grafting And Pruning (3.90 60)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 22)
- FELCO Felco Leather Pruner Holster (FELCO 912)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (640/3)
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- FELCO Knife, Grafting And Pruning (3.90 20)
- FISKARS TREE PRUNER BLADE 12"" (93356920)
- Felco Lawn & Garden Tools