Shop All Shears, Pruners & Loppers
Felco
One-Hand, Pruning Shear, Large Hands
Mfr # FELCO 160L
Zoro # G7566128
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Phtalatte Free Fiberglass
- Blade Material Hardened Steel
- Type One-Hand Pruning Shear
- Features Light Weight; Comfortable Grip; Replacable Parts; Shock Absorbing Rubber; Red Handle; Non Sticking Sap Groove; Revolving Handle; Ergonomical; Tapered Cutting Head; Heat Treating and Hardening
- For Use With Heavy Duty Pruning; Large Hand Pruning; Pruning Branches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # FELCO 160L
- Zoro # G7566128
- UPC # 783929100562
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Phtalatte Free Fiberglass |
Blade Material | Hardened Steel |
Type | One-Hand Pruning Shear |
Features | Light Weight; Comfortable Grip; Replacable Parts; Shock Absorbing Rubber; Red Handle; Non Sticking Sap Groove; Revolving Handle; Ergonomical; Tapered Cutting Head; Heat Treating and Hardening |
For Use With | Heavy Duty Pruning; Large Hand Pruning; Pruning Branches |
Item | Shear |
Description
One-Hand,Pruning Shear,Large Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer B152 Rectangular Locking Cable Hatch - Large, 8.5" x 8" x 1.5" (B152)
- MAYNE Modesto 32in Tall Planter - Espresso (8880-ES)
- MTD Trailshield-4.54 X (731-06953)
- AFTERMARKET Fuel Filter Fits Kubota 16551-43060 16631-43560 HH166-43560 54477153 (RAPFF2609)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (630/3)
- FELCO Felco Lopper Replacement Anvil Blade (200/4)
- FELCO FELCO F8 Replacement Nut and Bolt Kit (7/90 F8)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- FELCO Replacement Cutting Blades for FELCO F6 (44350)
- FELCO Knife, Grafting And Pruning (3.90 60)
- JAMESON Jameson Corefilled 6 ft. Fiberglass Pole (15393)
- Felco Lawn & Garden Tools