Shop All Shears, Pruners & Loppers
Felco
One-Hand, Pruning Shear
Mfr # FELCO 9
Zoro # G7609537
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Aluminum
- Type One Hand Pruner
- Features Non Sticking Sap Grooved; Comfortable Grip; Lightweight; Robust And Rugged High Performance; Long Lasting Ultra-sharp Cutting Edge; Wire Cutting Notch Prevents Tool Blunt; Heat Treated And Hardened; Adjusting Cutting Head For Clean And Precise Cut; Made Under 100% Renewable Energy; Minimise Tooling Waste; Replacable Parts; Shock Absorbing Rubber; Angled Cutting Head
- For Use With Heavy Duty Pruning Tasks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # FELCO 9
- Zoro # G7609537
- UPC # 783929100074
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Forged Aluminum |
Type | One Hand Pruner |
Features | Non Sticking Sap Grooved; Comfortable Grip; Lightweight; Robust And Rugged High Performance; Long Lasting Ultra-sharp Cutting Edge; Wire Cutting Notch Prevents Tool Blunt; Heat Treated And Hardened; Adjusting Cutting Head For Clean And Precise Cut; Made Under 100% Renewable Energy; Minimise Tooling Waste; Replacable Parts; Shock Absorbing Rubber; Angled Cutting Head |
For Use With | Heavy Duty Pruning Tasks |
Item | Pruner |
Description
One-Hand,Pruning Shear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHWOOD CASEY Eze-Scorer Multiple Bulls, 23x35 (BC-37038)
- LOGO BRANDS Auburn 7ft Yard Inflatable Mascot (110-100-M)
- LANDSCAPERS SELECT Nozzle Spry Fan W/Shutoff Plst (GN37070)
- STENS Air Filter 100-093 For Briggs & Stratton 697029 (100-093)
- FELCO Felco Leather Pruner Holster (FELCO 912)
- FELCO Felco Hand Pruner (FELCO 12)
- FELCO 221 Series Curved Lopper (F221-70)
- FELCO Sharpener (FELCO 903)
- FELCO 221 Series Curved Lopper (F221-80)
- FELCO Forged Aluminum Lopper with Straight Cutting Head, 16.9 Inch Length (1120)
- GARDENCARE Harvest Shear Short Straight Carbon Steel Blade (GA146657)
- Felco Shears, Pruners & Loppers