Shop All Shears, Pruners & Loppers
Felco
One-Hand, Pruning Shear
Mfr # FELCO 8
Zoro # G7566049
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Phtalatte Free Aluminum
- Type One Hand Shear
- Features Bypass pruning Shears/ Secateurs; Non-Slip Handles; Screw Mounted For Replacement; Blades With Cutting Notch and Sap Groove For Counter; Locking Segment Nut For Easy adjustment; All parts replaceable; Made Using 100% Renewable Energy
- For Use With Right Handed Pruning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # FELCO 8
- Zoro # G7566049
- UPC # 783929100067
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Phtalatte Free Aluminum |
Type | One Hand Shear |
Features | Bypass pruning Shears/ Secateurs; Non-Slip Handles; Screw Mounted For Replacement; Blades With Cutting Notch and Sap Groove For Counter; Locking Segment Nut For Easy adjustment; All parts replaceable; Made Using 100% Renewable Energy |
For Use With | Right Handed Pruning |
Item | Shear |
Description
One-Hand,Pruning Shear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chainsaw Chain (49-16-2744)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2.25" (RH577V)
- BONIDE PRODUCTS Systemic Insect Rts (939)
- FIMCO Sprayer Parts, Plastic/Stainless Steel (7772099)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 22)
- FELCO Replacement Cutting Blades for FELCO F20, F21 (200/3)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (640/3)
- FELCO Picking And Trimming Snip (FELCO 300)
- FELCO Forged Aluminum Lopper with Straight Cutting Head, 16.9 Inch Length (1120)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 200A-60)
- CONSERVATORIO 26-37 in. Extend Heavy Duty Lopper (CO3861719)
- Felco Lawn & Garden Tools