Shop All Shears, Pruners & Loppers
Felco
One-Hand, Pruning Shear
Mfr # FELCO 7
Zoro # G7565848
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Phtalatte Free Aluminum
- Blade Material Hardened Steel
- Type One Hand Pruning Shear
- Features Light Weight; Rugged And Durable; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Replacable Parts; Shock Absorbing Rubber; Angled Cutiing Head; Red Handle; Non Sticking Sap Groove; Revolving Handle; Ergonomical
- For Use With Heavy Duty Pruning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # FELCO 7
- Zoro # G7565848
- UPC # 783929100050
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Phtalatte Free Aluminum |
Blade Material | Hardened Steel |
Type | One Hand Pruning Shear |
Features | Light Weight; Rugged And Durable; Comfortable Grip; Adjusting Cutting Head For Clean And Precise Cut; Replacable Parts; Shock Absorbing Rubber; Angled Cutiing Head; Red Handle; Non Sticking Sap Groove; Revolving Handle; Ergonomical |
For Use With | Heavy Duty Pruning |
Item | Shear |
Description
One-Hand,Pruning Shear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Training Speed Ring Set, 18", Colors, PK12 (SRG12)
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1718901000)
- MTD Carburetor (951-05588A)
- AMERICAN YARD PRODUCTS V-Belt (140294)
- FELCO Knife, Grafting And Pruning (1.92 00)
- FELCO Knife, Grafting And Pruning (3.90 60)
- FELCO FELCO F8 Replacement Nut and Bolt Kit (7/90 F8)
- FELCO Picking And Trimming Snip (FELCO 300)
- FELCO Sharpening, Stone (FELCO 902)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 200A-60)
- LANDSCAPERS SELECT Shears Pruning Bypass 8 Inch L (GP1004)
- Felco Lawn & Garden Tools