Shop All Shears, Pruners & Loppers
Felco
One-Hand, Pruning Shear
Mfr # FELCO 4
Zoro # G7565997
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Aluminum
- Blade Material Hardened Steel
- Type One Hand Pruner
- Features For All Hand Sizes; Bypass Pruning Shears/ Secateurs; Forged Aluminum Jaws; Blade And Counter Blade Constructed; Screw-Mounted Counter Blade For Replacement; Blade With Wire Cutting Notch; Counter Blade With Sap Groove; Locking Segment Nut for Adjusting Cutting Head; Tool adjustment Key For Cutting Head And Closing Lock; Phthalate-Free Non-Slip Handle Grips; All Parts Replaceable; Dual Opening Position
- For Use With Cuts Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felco
- MFR # FELCO 4
- Zoro # G7565997
- UPC # 783929100029
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Forged Aluminum |
Blade Material | Hardened Steel |
Type | One Hand Pruner |
Features | For All Hand Sizes; Bypass Pruning Shears/ Secateurs; Forged Aluminum Jaws; Blade And Counter Blade Constructed; Screw-Mounted Counter Blade For Replacement; Blade With Wire Cutting Notch; Counter Blade With Sap Groove; Locking Segment Nut for Adjusting Cutting Head; Tool adjustment Key For Cutting Head And Closing Lock; Phthalate-Free Non-Slip Handle Grips; All Parts Replaceable; Dual Opening Position |
For Use With | Cuts Wood |
Item | Pruner |
Cutting Capacity (In.) | 0.9843" |
Description
One-Hand,Pruning Shear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Not Applicable 14 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (12U496)
- RAINDRIP Grnd Cover Flowerbed Kit (SDGCBHP)
- BUGX Insect Repelent, No DEET, Lotion Wipe, PK50 (18-850)
- IGLOO LUNCH BAG COOLER (66392)
- FELCO All-Purpose Sharpener (ISTOR 10)
- FELCO Felco 910+ Leather Holster with Sharpener Pocket (13910+)
- FELCO One-Hand, Pruning Shear (FELCO 7)
- FELCO Felco Leather Pruner Holster (FELCO 912)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (640/3)
- FELCO Picking And Trimming Snip, For Grapes (FELCO 310)
- MILWAUKEE TOOL M12 HATCHET 6 Pruning Saw Kit + Battery (2527-21,48-11-2425)
- Felco Shears, Pruners & Loppers