Shop All Shears, Pruners & Loppers
Felco
One-Hand, Pruning Shear
Mfr # FELCO 31
Zoro # G7623668
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Phtalatte Free Aluminum
- Blade Material Hardened Steel
- Type One Hand Pruning Shear
- Features Right And Left Hand Pruning; Closing Lock; Non Slip Comfortable Grip; Red Handle; Made Under 100% Renewable Energy; Ultra Shape Blade; Heat Treated And Hardened
- For Use With Heavy Duty Pruning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felco
- MFR # FELCO 31
- Zoro # G7623668
- UPC # 783929100579
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Details
Handle Material | Phtalatte Free Aluminum |
Blade Material | Hardened Steel |
Type | One Hand Pruning Shear |
Features | Right And Left Hand Pruning; Closing Lock; Non Slip Comfortable Grip; Red Handle; Made Under 100% Renewable Energy; Ultra Shape Blade; Heat Treated And Hardened |
For Use With | Heavy Duty Pruning |
Item | Shear |
Description
One-Hand,Pruning Shear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Sprinkler Timer (57854)
- CORONA TOOLS Corona CRNHS3911 Quality Tools Hedge Shear (CRNHS3911)
- LASCO 1.5 in. Insert x Skt Flex Adapter (PV474015)
- PURINA Beggin Strips Bacon 25Oz (3810011049)
- FELCO Universal Cutter/Shear (FELCO CP)
- FELCO Replacement Cutting Blades for FELCO F2, F4, F11 (44230)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (640/3)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 22)
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- FELCO Sharpening, Stone (FELCO 902)
- FISKARS 3948011001 Power Gear Lopper, 2 in Cutting Capacity, Bypass Blade, Steel Blade, Steel Handle (394801-1004)
- Felco Shears, Pruners & Loppers