Shop All Cable and Wire Cutters
Felco
One-Hand Cable/Barbed Wire Cutter
Mfr # FELCO CDO
Zoro # G709768260
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.68 in.
- Handle Material Pressed Steel
- Cutting Capacity 0.2 in.
- Blade Material Hardened Steel
- Tool Weight 0.62 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # FELCO CDO
- Zoro # G709768260
- UPC # 783929200033
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7.68 in. |
Details
Handle Material | Pressed Steel |
Cutting Capacity | 0.2 in. |
Blade Material | Hardened Steel |
Tool Weight | 0.62 lb |
Description
Specifically designed for cutting barbed wire, this pocket-size tool features a notch that catches wire and holds it at the bottom of the cutting profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco 2-1/2in. Wavy Blade For 650 & 665 Scraper (865-1)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- VEGA Hex Tamper L-Key (Short), 1/8 (HT0864S)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- FELCO C7 Cable Cutter (11C7)
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut (C3)
- FELCO 19" Locoloc® Cable Cutter, Shear Cut (C12)
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- JONARD TOOLS 4-1/2" Terminator Tool (TT-4)
- Felco Knives, Cutters & Snips