Shop All Snips
Felco
Long Reach Harvesting Snips
Mfr # FELCO 322
Zoro # G209768333
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Forged Aluminum & Plastic Composite
- Overall Length 7.48 in.
- Cutting Capacity (In.) 0.5 in.
- Blade Type Bypass
- Blade Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7.48 in. |
Hand Size | Medium |
Details
Handle Material | Forged Aluminum & Plastic Composite |
Cutting Capacity (In.) | 0.5 in. |
Blade Type | Bypass |
Blade | Carbon Steel |
Weight | 0.25 lb |
Right or Left Handed | Universal |
Description
An essential tool for picking and trimming tasks, these ultra-strong snips have straight blades with rounded tips for cutting fruit, vegetable and flower stalks without damaging them. Designed to meet the needs of professionals in arboriculture, greenhouse growing, viticulture, plant nurseries, florists or simply demanding gardeners, they feature a smooth-motion spring with shock absorbers to reduce hand strain and muscle tension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Driver, 3/8in Hex (4ZE57)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Aluminum (AM4BRAG)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- KIPP Pull Handles aluminum (K0202.180053)
- FELCO Harvesting Snips (FELCO 321)
- FELCO Harvesting Snips (FELCO 320)
- MALCO SRT2 Siding Removal Tool, PK 2 (2PK-SRT2)
- VULCAN Snip Aviation Set 3Pc (NTS03)
- MIDWEST TOOL & CUTLERY Repl Blades For M1200 (MWT-1200R)
- MALCO Malco S9R Hand Seamer (S9R)
- MAASDAM Fence Pull Chain (8035-10)
- Felco Snips