Shop All Snips
Felco
Harvesting Snips
Mfr # FELCO 320
Zoro # G409763107
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.06 in.
- Blade Carbon Steel
- Blade Type Bypass
- Cutting Capacity (In.) 0.5 in.
- Weight 0.21 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6.06 in. |
Hand Size | Medium |
Details
Blade | Carbon Steel |
Blade Type | Bypass |
Cutting Capacity (In.) | 0.5 in. |
Weight | 0.21 lb |
Right or Left Handed | Universal |
Handle Material | Forged Aluminum & Plastic Composite |
Description
An essential tool for picking and trimming tasks, these extremely maneuverable snips have curved blades with rounded tips for cutting fruit, vegetable and flower stalks without damaging them. Designed to meet the needs of professionals in arboriculture, greenhouse growing, viticulture, plant nurseries, florists or simply demanding gardeners, they feature a smooth-motion spring with shock absorbers to reduce hand strain and muscle tension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4" Square Bastard File (DIC12790)
- ABC HAMMERS 4 lb. Brass Hammer with 14" Fiberglass Handle (ABC4BF)
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- MAKITA ImpactX(TM) Socket Adapter Set 2", 3 pcs (A-97673)
- FELCO Long Reach Harvesting Snips (FELCO 322)
- FELCO Harvesting Snips (FELCO 321)
- MALCO MC14ARB Replacement Blades For MC14A (MC14ARB)
- WILLIAMS Aviation Snips Set, Left, Right, Straight, 9-3/4", 9-3/4", 9-13/16" (28251)
- GREAT NECK Snips 7-In Tinners (T7SC)
- CRESCENT WISS SNIPS COMPND RH 9-3/4"" (M2R)
- KLEIN TOOLS Offset Straight-Cutting Aviation Snips (2402S)
- Felco Snips