Shop All Cable and Wire Cutters
Felco
C9 Two Hand Wire And Cable Cutter
Mfr # 11C9
Zoro # G102696429
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13"
- Material Forged Aluminium
- Jaw Width 5.1
- Height (In.) 2.1
- Length 14.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # 11C9
- Zoro # G102696429
- UPC # 783929300016
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 13" |
Jaw Width | 5.1 |
Height (In.) | 2.1 |
Length | 14.1 |
Details
Material | Forged Aluminium |
Description
Lightweight enough for overhead jobs yet strong enough for underwater work, this two-hand cutter uses a lever effect to effortlessly slice through cables and steel wire rope. The unique triangular cutting system provides a clean, precise cut without crushing cables. Features easily replaceable parts and can be regularly maintained with Felco's synthetic lubricant for maximum longevity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- IRWIN Ship Auger Bit, 13/16 Dia, 7/16 Hex Shank (3043010)
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C72197)
- ASTRO PNEUMATIC Hot Staple Gun (7600)
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut (C3)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- FELCO One-Hand Cable/Barbed Wire Cutter (FELCO CDO)
- FELCO 23" Locoloc® Cable Cutter, Shear Cut (C16)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- FELCO 19" Locoloc® Cable Cutter, Shear Cut (C12)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 16 165)
- Felco Knives, Cutters & Snips