Shop All Cable and Wire Cutters
Felco
C7 Cable Cutter
Mfr # 11C7
Zoro # G202696459
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.5"
- Material Pressed Steel Handles
- Jaw Width 3.7
- Height (In.) 1.2
- Length 11.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # 11C7
- Zoro # G202696459
- UPC # 783929200019
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7.5" |
Jaw Width | 3.7 |
Height (In.) | 1.2 |
Length | 11.1 |
Details
Material | Pressed Steel Handles |
Description
Whether you're cutting copper cable for a circuit breaker or adjusting the brake cable rope on your bike, the Felco C7 will get the job done. Unique triangular cutting jaws never leave a frayed end on cut cables. Ergonomic design includes a thumb catch for one-handed operation, along with a supple spring for comfort during long periods of use. Features easily replaceable parts and can be regularly maintained with Felco's synthetic lubricant for maximum longevity.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #1 Power Bit (48-32-4471)
- CRESCENT 1-5/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW0)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYK1)
- KNAACK Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H (91)
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- FELCO 19" Locoloc® Cable Cutter, Shear Cut (C12)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut (C3)
- FELCO One-Hand Cable/Barbed Wire Cutter (FELCO CDO)
- KNIPEX 8" Cable Shear, Shear Cut (95 11 200 SBA)
- Felco Cable and Wire Cutters