Shop All Tool Sharpeners
Felco
903 Diamond Coated Sharpener
Mfr # 13903
Zoro # G710059371
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.11 lb
- Length 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # 13903
- Zoro # G710059371
- UPC # 783929400792
- Country of Origin Switzerland
- Category Tool Sharpeners
Dimensions
Length | 100 mm |
Details
Weight | 0.11 lb |
Description
Whether by accident or design, we've all cut something we shouldn't have. The lightweight FELCO 903 sharpening stone in hardened steel is perfect to restore the damage on any unfortunate cutting edge. The diamond coating means it is extremely strong, which not only reduces wear and tear but gives the stone a longer life, which in turn extends the quality of your cutting tools. Sharpen, deburr and hone your tools to a standard that will impress any professional. Overworked pruning shears, cable cutters and loppers will be transformed when their blades are held at the correct angle in relation to the FELCO 903. Just applying slight pressure puts shiny and sharp back into your pruning work and life into your tools. See product instruction cards or online for the correct sharpening angles and techniques.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13" Disposable, Reversible Thickness Planer Knives (DW7352)
- HHIP 2-1/2" Grooved Jaw Drill Press Vise (3900-1731)
- WRIGHT TOOL 1 in Drive Impact Socket 28 mm Size, Standard Socket, black oxide (88-28MM)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-82)
- FELCO 906 Sharpening Tool-Carbide Stone (13906)
- BLUE DEMON Stay-Sharp II Replacement Grinding Wheel 2 sided (BDTG-STAYSHARP-II-RGW)
- LANSKY SHARPENERS Deluxe Turn Box Sharpener, LCD5D (LANLCD5D)
- JAMESON Scissor and Knife Sharpener (32-50)
- SMITHS Smiths SK2 Deluxe Sharpening Kit (357373)
- LANSKY SHARPENERS "The Mini" Knife Sharpener (LANLCKEY)
- SMITHS Knife & Scissor Sharpener (50933)
- Felco Tool Sharpeners