Shop All Cable and Wire Cutters
Felco
7-1/2" Locoloc® Cable Cutter, Shear Cut
Mfr # C3
Zoro # G4063525
product price: $76.59
/ea
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Overhead Cutting and Underwater Work
- Overall Length 7 1/2 in
- Cutting Action Shear
- Handle Material Plastic
- Handle Type Plastic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # C3
- Zoro # G4063525
- UPC # 736791001536
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7 1/2 in |
For Maximum Diameter Copper Electrical Cable | 1/8 in |
For Maximum Diameter Data Cable | 1/8 in |
For Maximum Diameter Aluminum Electric Cable | 1/8 in |
Description
The FELCO C3 7-1/2" Locoloc Cable Cutter is the perfect tool for overhead cutting and underwater work. The shear cut action makes this cutter the ideal choice for hard wire ropes. It has a 1/8 in. cutting capacity for communication cable, aluminum, soft steel and copper. This plastic coated cutter has an overall length of 7 1/2 in., with a handle design that features a plastic coated grip. You will love using the FELCO C3 7-1/2" Locoloc Cable Cutter to complete your tasks with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (J4704LM)
- WIHA T-Handle Driver, 1/2" Drive, Chrome (29012)
- INNOVATIVE COMPONENTS Three Prong Knob, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----RT5--21)
- DEWALT 6-Pc. Brad Point Bit Set (DW1720)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- FELCO One-Hand Cable/Barbed Wire Cutter (FELCO CDO)
- FELCO 19" Locoloc® Cable Cutter, Shear Cut (C12)
- FELCO C7 Cable Cutter (11C7)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- Felco Cable and Wire Cutters