Shop All Shears, Pruners & Loppers
Felco
6"L Folding Pruning Saw
Mfr # 600/3
Zoro # G502696463
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Width 2.6
- Outside Diameter 0.1
- Overall Height (In.) 0.1
- Length 9.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # 600/3
- Zoro # G502696463
- UPC # 783929400648
- Country of Origin Unknown
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 14" |
Width | 2.6 |
Outside Diameter | 0.1 |
Overall Height (In.) | 0.1 |
Length | 9.7 |
Description
Replacement folding saw blade for your Felco Folding Pruning Saw, item number 125850. 6"L.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Float Bowl Gasket (698781)
- MTD Plug Mulch Kit 48/ (731-04651)
- RAIN BIRD 1/2 in. Barbed Drip Irrigation Tee 4 pk (BT50/4PKS)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-6X8)
- FELCO Universal Cutter/Shear (FELCO CP)
- FELCO Felco 910+ Leather Holster with Sharpener Pocket (13910+)
- FELCO FELCO F4 Replacement Nut and Bolt Kit (4/90 F4)
- FELCO Knife, Grafting And Pruning (3.90 20)
- FELCO FELCO 2 Replacement Nut and Bolt Kit (2/90 F2)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- BBQ INNOVATIONS 16 in. Push Spike Aerator (BB713936)
- Felco Lawn & Garden Tools