Shop All Hacksaw and Coping Saw Blades
Felco
604 - ErgoReach Pull-Stroke Saw - 10in Blade - Pulse Harded Blade
Mfr # F604
Zoro # G510059373
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 11 oz.
- Blade Length 9.5"
- Type Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # F604
- Zoro # G510059373
- UPC # 783929102108
- Country of Origin Korea, Republic of
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 9.5" |
Details
Tool Weight | 11 oz. |
Type | Curved |
Description
Designed with professionals in mind, the ErgoReach 1in. pull-stroke saw is the perfect tool for safe, fast and efficient pruning jobs. The exceptional blade design delivers ultra-fast cutting speed with minimal force as you effortlessly pull the teeth through large-diameter branches. The tooth placement is optimized to facilitate chip evacuation, while the chrome plating of the blades reduces friction and increases performance. When the task is completed, fold down the blade and place the saw in you pocket or backpack for convenient storage and transport.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2 in. Drive Metric Socket Holder, Gray (1202)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- SUNEX 3/8" Drive Impact Socket 6 (36471)
- URREA Fixed plastic hacksaw 12" (354P)
- FEIN Hacksaw Blade, 24 in. L, HSS (69908104010)
- CENTURY DRILL & TOOL Saw hack 3 cobalt CD (4433)
- STANLEY Folding Pocket Saw 8 In (15-333)
- STARRETT Blade Only (CB300-36)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- FEIN Hacksaw Blade, 24 In. L, HSS (63503073006)
- Felco Cutting and Shaping Tools