Shop All Shears, Pruners & Loppers
Felco
221 Series Curved Lopper
Mfr # F221-80
Zoro # G010055486
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder coated aluminum handles
- Cutting Capacity 1.8"
- Type Curved
- Weight 2.75 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felco
- MFR # F221-80
- Zoro # G010055486
- UPC # 783929102177
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 31.5" |
Details
Handle Material | Powder coated aluminum handles |
Cutting Capacity | 1.8" |
Type | Curved |
Weight | 2.75 lb. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHLA DESIGNS Achla CGB-01CB Crackle Bowl Bird Bath - Cobalt Blue (CGB-01CB)
- HIGH TECH PET Electronic Fence Collar Battery, 2 Pack (B3V8-2P)
- HEATH Suet Cake, AllSeason, Orange Flavor, 1125 oz (DD-14)
- ARS ARS Folding Pruning Saw (SA-210DX)
- FELCO 221 Series Curved Lopper (F221-70)
- FELCO Picking And Trimming Snip, For Grapes (FELCO 310)
- FELCO Felco Lopper Replacement Anvil Blade (200/4)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (640/3)
- FELCO One-Hand, Pruning Shear (FELCO 9)
- FELCO Replacement Cutting Blades for FELCO F30 (30/3)
- TIRE SAVER Tire Saver 95215 15 in. Park Smart Tire Saver Ramps for 27-40 in. Tire; Set of 2 (95215)
- Felco Shears, Pruners & Loppers