Shop All Shears, Pruners & Loppers
Felco
221 Series Curved Lopper
Mfr # F221-70
Zoro # G210055552
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder coated aluminum handles
- Cutting Capacity 1.8"
- Type Curved
- Weight 2.53 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # F221-70
- Zoro # G210055552
- UPC # 783929102160
- Country of Origin Switzerland
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 27.6" |
Details
Handle Material | Powder coated aluminum handles |
Cutting Capacity | 1.8" |
Type | Curved |
Weight | 2.53 lb. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- HUSQVARNA Cordless Pole Saw, 10"Bar L, 86.8" Shaft L (530IPT5 PRO BATT POLESAW TELE)
- STENS Oil Filter 120-485 For Briggs & Stratton 492932S (120-485)
- ICON Icon 00385 Thermoformed Propane Tank Cover - Standard (00385)
- FELCO 221 Series Curved Lopper (F221-90)
- FELCO 221 Series Curved Lopper (F221-80)
- FELCO Picking And Trimming Snip, For Grapes (FELCO 310)
- FELCO One-Hand, Pruning Shear (FELCO 2)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (630/3)
- FELCO Red Blade Handle Grip For F2 Pruners (12235)
- FISKARS Pruning Saw, Folding, 7 in., Steel (390680-1004)
- Felco Lawn & Garden Tools