Shop All Cable and Wire Cutters
Felco
19" Locoloc® Cable Cutter, Shear Cut
Mfr # C12
Zoro # G4289092
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Overhead Cutting and Underwater Work
- Overall Length 19 in
- Cutting Action Shear
- Handle Material Aluminum
- Cutting Capacity Wire Rope 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felco
- MFR # C12
- Zoro # G4289092
- UPC # 736791001574
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 19 in |
For Maximum Diameter ACSR Conductor | 3/8 in |
For Maximum Diameter Aluminum Electric Cable | 3/8 in |
For Maximum Diameter Data Cable | 3/8 in |
For Maximum Diameter Copper Electrical Cable | 3/8 in |
Description
When you need to cut a variety of materials, the FELCO C12 19" Locoloc Cable Cutter is the tool for the job. The cutter features a triangular cutting action that provides a smooth and clean cut. The blades are hardened and tempered for increased durability. This shear cut cable cutter has an overall length of 19 in., with cutting capacities ranging from 3/8 in. to 5/16 in.. It can also be used for overhead work as well as underwater applications. When it comes to high quality tools, you can count on FELCO to provide them at affordable prices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, Round/Square, 10x4" (CF213BPF)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (308564)
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82386D2B72350)
- PERFORMANCE TOOL 5-Pc Scraper & Remover Set Scraper/Remover, W235 (W235)
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- FELCO 13" Locoloc® Cable Cutter, Shear Cut (C9)
- FELCO One-Hand Cable/Barbed Wire Cutter (FELCO CDO)
- FELCO 7-1/2 in. LOCOLOC Shear Cut Cable Cutter (C7)
- FELCO C7 Cable Cutter (11C7)
- FELCO 7-1/2" Locoloc® Cable Cutter, Shear Cut (C3)
- WESTWARD 31-1/2" Cable Cutter, Shear Cut, 2-1/8" Cap (10D451)
- Felco Cable and Wire Cutters